Overview
Mfr description
3ASHL 3-TON ALLOY SWIVEL HOOK WITH LATCH
Specifications
- MaterialSTEEL
- ColorSELF
- WarrantyWarranty
- Country of OriginUS
- Manufacturer Upc Number697886762087
- UPC_NO697886762087
- Nominal Break Strength3t lbs
- Weight3.5 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data