Overview
Mfr description
3ASWH 3-TON ALLOY SWIVEL HOOK
Specifications
- MaterialSTEEL
- ColorSELF
- WarrantyWarranty
- Country of OriginUS
- Manufacturer Upc Number697886762100
- UPC_NO697886762100
- Nominal Break Strength3t lbs
- Weight3.28 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data