Specifications
Dimensions
- Weight5.36 lbs
Details
- ColorSELF
- Country of OriginUS
- Manufacturer Upc Number697886792701
- MaterialSTEEL
- Nominal Break Strength5t lbs
- UPC_NO697886792701
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)