Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
78OSWG

7/8" OPEN SWAGE SOCKET
MI ITEM #12190225
MFR #78OSWG

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
78OSWG 7/8" OPEN SWAGE SOCKET

Specifications

  • Material
    STEEL
  • Color
    SELF
  • Warranty
    Warranty
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886835354
  • Package Height
    12 in
  • Package Width
    12 in
  • Weight
    11.8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought