Motion
14250719R

LIFT-ALL
14250719R

1/4" X 250' REEL 7X19 GAC IMPORT WIRE ROPE CABLE
MI ITEM #12190230
MFR #14250719R
Price$236.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14250719R

1/4" X 250' REEL 7X19 GAC IMPORT WIRE ROPE CABLE
MI ITEM #12190230
MFR #14250719R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$236.40/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Sling Length
    250 ft
  • Weight
    28 lb
  • Working Load Limit
    7000 lb

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Material
    STEEL
  • Type
    GAC PRE-CUT REEL
  • UPC_NO
    697886691349
  • Warranty
    Warranty

Overview

Mfr description
14250719R 1/4" X 250' REEL 7X19 GAC IMPO
  • Wire cables made from stainless steel wires to prevent rust
  • 7X19 construction for better flexibility
  • Sold per reel for your convenience
  • Consistant break strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought