Motion
14516200719R

LIFT-ALL
14516200719R

1/4"-5/16" X 200' REEL 7X19 GAC IMPORT WIRE ROPE CABLE
MI ITEM #12190232
MFR #14516200719R
Your Price$219.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14516200719R

1/4"-5/16" X 200' REEL 7X19 GAC IMPORT WIRE ROPE CABLE
MI ITEM #12190232
MFR #14516200719R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$219.27/each(List $252.16)

Overview

Mfr description
14516200719R 1/4"-5/16" X 200' REEL 7X19
  • Wire cables made from stainless steel wires to prevent rust
  • 7X19 construction for better flexibility
  • Sold per reel for your convenience
  • Consistant break strength

Specifications

  • Material
    STEEL
  • Diameter
    1/4in-5/16 in
  • Type
    GAC PRE-CUT REEL
  • Sling Length
    200 ft
  • Warranty
    Warranty
  • Working Load Limit
    7000 lb
  • Color
    SILVER
  • Country of Origin
    CN
  • Weight
    28 lb
  • UPC_NO
    697886692087

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought