Motion
181000719R

LIFT-ALL
181000719R

1/8" X 1000' REEL 7X19 GAC IMPORT WIRE ROPE CABLE
MI ITEM #12190233
MFR #181000719R
List Price$568.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
181000719R

1/8" X 1000' REEL 7X19 GAC IMPORT WIRE ROPE CABLE
MI ITEM #12190233
MFR #181000719R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$568.04/each for your price

Overview

Mfr description
181000719R 1/8" X 1000' REEL 7X19 GAC IM
  • Wire cables made from stainless steel wires to prevent rust
  • 7X19 construction for better flexibility
  • Sold per reel for your convenience
  • Consistant break strength

Specifications

  • Color
    SILVER
  • Country of Origin
    CN
  • UPC_NO
    697886698386
  • Material
    STEEL
  • Sling Length
    1000 ft
  • Warranty
    Warranty
  • Weight
    35 lb
  • Type
    GAC PRE-CUT REEL
  • Diameter
    1/8 in
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Package Type
    Reel
  • Trademark
    LIFT-ALL®
  • Working Load Limit
    2000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text