Motion
33231625077R

LIFT-ALL
33231625077R

3/32-3/16" X 250' VGAC VINYL AC IMPORT WIRE ROPE CABLE
MI ITEM #12190242
MFR #33231625077R
List Price$148.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
33231625077R

3/32-3/16" X 250' VGAC VINYL AC IMPORT WIRE ROPE CABLE
MI ITEM #12190242
MFR #33231625077R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.85/each for your price

Overview

Mfr description
33231625077R 3/32-3/16" X 250' VGAC VINY
  • Vinyl coated for cable protection
  • 7X7 construction for better abrasion resistance
  • Sold per reel for your convenience
  • Consistant break strength

Specifications

  • Material
    STEEL
  • Working Load Limit
    1000 lb
  • Color
    SILVER
  • Diameter
    3/32 in
  • Sling Length
    250 ft
  • Type
    GAC PRE-CUT REEL
  • Warranty
    Warranty
  • Country of Origin
    CN
  • UPC_NO
    697886720162
  • Weight
    12 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought