Motion
332500719R

LIFT-ALL
332500719R

3/32" X 500' REEL 7X19 GAC IMPORT WIRE ROPE CABLE
Mi Item #12190243
MFR #332500719R
Price$262.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
332500719R

3/32" X 500' REEL 7X19 GAC IMPORT WIRE ROPE CABLE
Mi Item #12190243
MFR #332500719R

Mfr description
332500719R 3/32" X 500' REEL 7X19 GAC IM
  • Wire cables made from stainless steel wires to prevent rust
  • 7X19 construction for better flexibility
  • Sold per reel for your convenience
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.68/each

Specifications

Dimensions

  • Diameter
    3/32 in
  • Sling Length
    500 ft
  • Weight
    13 lb
  • Working Load Limit
    1000 lb

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Material
    STEEL
  • Type
    GAC PRE-CUT REEL
  • UPC_NO
    697886720179
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)