Motion
38200719R

LIFT-ALL
38200719R

3/8" X 200' REEL 7X19 GAC IMPORT WIRE ROPE CABLE
Mi Item #12190247
MFR #38200719R
Price$270.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38200719R

3/8" X 200' REEL 7X19 GAC IMPORT WIRE ROPE CABLE
Mi Item #12190247
MFR #38200719R

Mfr description
38200719R 3/8" X 200' REEL 7X19 GAC IMPO
  • Wire cables made from stainless steel wires to prevent rust
  • 7X19 construction for better flexibility
  • Sold per reel for your convenience
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.19/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Sling Length
    200 ft
  • Weight
    54 lb
  • Working Load Limit
    14400 lb

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Material
    STEEL
  • Type
    GAC PRE-CUT REEL
  • UPC_NO
    697886740306
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)