Motion
2BTAS
2" CARBON GALVANIZED BTAS
Mi Item #12190250
MFR #2BTAS
Price$1,254.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" CARBON GALVANIZED BTAS
Mi Item #12190250
MFR #2BTAS

Mfr description
2BTAS 2" CARBON GALVANIZED BTAS
  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,254.64/each

Specifications

Dimensions

  • Weight
    42 lb
  • Working Load Limit
    35 ton

Details

  • Color
    SILVER/ORANGE
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    DOMESTIC SHACKLES
  • UPC_NO
    697886423568
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)