Motion
34ABTAS

LIFT-ALL
34ABTAS

3/4" ALLOY BOLT/NUT ANCHOR SHACKLE SELF-COLORED 7-TON
MI ITEM #12190251
MFR #34ABTAS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34ABTAS

3/4" ALLOY BOLT/NUT ANCHOR SHACKLE SELF-COLORED 7-TON
MI ITEM #12190251
MFR #34ABTAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34ABTAS 3/4" ALLOY BOLT/NUT ANCHOR SHACK
  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins

Specifications

  • Material
    STEEL
  • Working Load Limit
    6.5 ton
  • Color
    SILVER/ORANGE
  • Type
    DOMESTIC SHACKLES
  • Warranty
    Warranty
  • Country of Origin
    US
  • UPC_NO
    697886443474
  • Weight
    2.61 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought