1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
FKSL4A
FORK SLEEVE FOR 3" X 48" OR 4" X 48". FITS TINES 1.5" THICK
Mi Item #
12190253
MFR #
FKSL4A
Price
$262.29
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Lifting Clamps
LIFT-ALL FKSL4A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
FKSL4A
FORK SLEEVE FOR 3" X 48" OR 4" X 48". FITS TINES 1.5" THICK
Mi Item #
12190253
MFR #
FKSL4A
Mfr description
FKSL4A FORK SLEEVE FOR 3" X 48" OR 4" X
Quick and Easy to Install
Soft Webmaster 1600 Polyester webbing cushions the load to avoid damage
12" long rear flap protects the load from the vertical member of the fork to avoid damage
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$262
.29
/each
Add to Cart
Specifications
Dimensions
Weight
3.7 lb
Details
Color
YELLOW
Country of Origin
US
Material
POLYESTER
Type
FORK SLEEVES
UPC_NO
697886423391
Warranty
Warranty
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items