Motion
FKSL5B

LIFT-ALL
FKSL5B

FORK SLEEVE FOR 5" X 54" FORKS. FITS TINES 1.5" UP TO 2 " THICK
MI ITEM #12190254
MFR #FKSL5B
Your Price$283.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FKSL5B

FORK SLEEVE FOR 5" X 54" FORKS. FITS TINES 1.5" UP TO 2 " THICK
MI ITEM #12190254
MFR #FKSL5B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$283.43/each(List $325.94)

Overview

Mfr description
FKSL5B FORK SLEEVE FOR 5" X 54" FORKS. F
  • Quick and Easy to Install
  • Soft Webmaster 1600 Polyester webbing cushions the load to avoid damage
  • 12" long rear flap protects the load from the vertical member of the fork to avoid damage
  • Retaining straps keep sleeve on forks

Specifications

  • UPC_NO
    697886423407
  • Type
    FORK SLEEVES
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    POLYESTER
  • Warranty
    Warranty
  • Weight
    4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text