Motion
FKSL6D

LIFT-ALL
FKSL6D

FORK SLEEVE FOR 6" X 84" FORKS. FITS TINES 1.5" UP TO 4" THICK
MI ITEM #12190255
MFR #FKSL6D
Your Price$438.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FKSL6D

FORK SLEEVE FOR 6" X 84" FORKS. FITS TINES 1.5" UP TO 4" THICK
MI ITEM #12190255
MFR #FKSL6D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$438.86/each(List $504.69)

Overview

Mfr description
FKSL6D FORK SLEEVE FOR 6" X 84" FORKS. F
  • Quick and Easy to Install
  • Soft Webmaster 1600 Polyester webbing cushions the load to avoid damage
  • 12" long rear flap protects the load from the vertical member of the fork to avoid damage
  • Retaining straps keep sleeve on forks

Specifications

  • UPC_NO
    697886423414
  • Type
    FORK SLEEVES
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    POLYESTER
  • Warranty
    Warranty
  • Weight
    7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text