Motion
FKSLT4A

LIFT-ALL
FKSLT4A

FORK SLEEVE WITH TIP PAD FOR 3" X 48" AND 4" X 48" FORKS. FITS TINES 1.5" THICK
MI ITEM #12190257
MFR #FKSLT4A
Your Price$267.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FKSLT4A

FORK SLEEVE WITH TIP PAD FOR 3" X 48" AND 4" X 48" FORKS. FITS TINES 1.5" THICK
MI ITEM #12190257
MFR #FKSLT4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$267.57/each(List $307.71)

Overview

Mfr description
FKSLT4A FORK SLEEVE WITH TIP PAD FOR 3"
  • Quick and Easy to Install
  • Soft Webmaster 1600 Polyester webbing cushions the load to avoid damage
  • 12" long rear flap protects the load from the vertical member of the fork to avoid damage
  • Retaining straps keep sleeve on forks

Specifications

  • UPC_NO
    697886423438
  • Type
    FORK SLEEVES
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    POLYESTER
  • Warranty
    Warranty
  • Weight
    3.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought