Motion
DEN10KX24

LIFT-ALL
DEN10KX24

Dyneema Roundsling - 10000 lb Capacity
Mi Item #12190276
MFR #DEN10KX24
Price$631.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN10KX24

Dyneema Roundsling - 10000 lb Capacity
Mi Item #12190276
MFR #DEN10KX24

Mfr description
DEN10KX24 DEN10KX24 FT ORANGE ENDLESS DY
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.50/each

Specifications

Dimensions

  • Diameter
    1.0000 in, 25.40 mm
  • Max Working Load Limit
    10000 lbs
  • Maximum Width
    1.5600 in; 39.60 mm
  • Sling Length
    24
  • Weight
    6 lb
  • Width
    1.5600 in, 39.60 mm

Details

  • Capacity
    10000 lb
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Type
    DYNAFLEX SLING
  • UPC_NO
    697886432973
  • Vertical Capacity 90
    4536 kg, 10000 lbs
  • Warranty
    WARRANTY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)