Motion
DEN15KX10

LIFT-ALL
DEN15KX10

Dyneema Roundsling - 15000 lb Capacity
Mi Item #12190302
MFR #DEN15KX10
Price$437.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN15KX10

Dyneema Roundsling - 15000 lb Capacity
Mi Item #12190302
MFR #DEN15KX10

Mfr description
DEN15KX10 DEN15KX10 FT ORANGE ENDLESS DY
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.15/each

Specifications

Dimensions

  • Diameter
    1.1300 in, 28.70 mm
  • Max Working Load Limit
    15000 lbs
  • Maximum Width
    1.7500 in; 44.50 mm
  • Sling Length
    10
  • Weight
    3.8 lb
  • Width
    1.7500 in, 44.50 mm

Details

  • Capacity
    15000 lb
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Type
    DYNAFLEX SLING
  • UPC_NO
    697886433284
  • Vertical Capacity 90
    6804 kg, 15000 lbs
  • Warranty
    WARRANTY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)