Motion
DEN15KX21

LIFT-ALL
DEN15KX21

DEN15KX21 FT ORANGE ENDLESS DYNEEMA ROUNDSLING
Mi Item #12190313
MFR #DEN15KX21
Price$875.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN15KX21

DEN15KX21 FT ORANGE ENDLESS DYNEEMA ROUNDSLING
Mi Item #12190313
MFR #DEN15KX21

Mfr description
DEN15KX21 DEN15KX21 FT ORANGE ENDLESS DY
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$875.09/each

Specifications

Dimensions

  • Sling Length
    21
  • Weight
    7.98 lb

Details

  • Capacity
    15000 lb
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Type
    DYNAFLEX SLING
  • UPC_NO
    697886433390
  • Warranty
    WARRANTY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)