1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
DEN15KX24
DEN15KX24 FT ORANGE ENDLESS DYNEEMA ROUNDSLING
MI ITEM #
12190316
MFR #
DEN15KX24
Price
$994.51
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Lifting Clamps
LIFT-ALL DEN15KX24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
DEN15KX24
DEN15KX24 FT ORANGE ENDLESS DYNEEMA ROUNDSLING
MI ITEM #
12190316
MFR #
DEN15KX24
Mfr description
DEN15KX24 DEN15KX24 FT ORANGE ENDLESS DY
100% Dyneema Core (non-blended)
Ultra Lightweight and natural bouancy
Good chemical resistance and reduced water absorbtion
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$994
.51
/each
Add to Cart
Specifications
Dimensions
Sling Length
24
Weight
9.12 lb
Details
Capacity
15000 lb
Color
ORANGE
Country of Origin
US
Material
DYNEEMA/NYLON
Type
DYNAFLEX SLING
UPC_NO
697886433420
Warranty
WARRANTY
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items