Motion
DEN15KX29

LIFT-ALL
DEN15KX29

Dyneema Roundsling - 15000 lb Capacity
Mi Item #12190321
MFR #DEN15KX29
Price$1,193.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN15KX29

Dyneema Roundsling - 15000 lb Capacity
Mi Item #12190321
MFR #DEN15KX29

Mfr description
DEN15KX29 DEN15KX29 FT ORANGE ENDLESS DY
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,193.57/each

Specifications

Dimensions

  • Diameter
    1.1300 in, 28.70 mm
  • Max Working Load Limit
    15000 lbs
  • Maximum Width
    1.7500 in; 44.50 mm
  • Sling Length
    29
  • Weight
    11.02 lb
  • Width
    1.7500 in, 44.50 mm

Details

  • Capacity
    15000 lb
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Type
    DYNAFLEX SLING
  • UPC_NO
    697886433475
  • Vertical Capacity 90
    6804 kg, 15000 lbs
  • Warranty
    WARRANTY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)