Motion
DEN15KX50

LIFT-ALL
DEN15KX50

DEN15KX50 FT ORANGE ENDLESS DYNEEMA ROUNDSLING
MI ITEM #12190335
MFR #DEN15KX50
List Price$2,029.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN15KX50

DEN15KX50 FT ORANGE ENDLESS DYNEEMA ROUNDSLING
MI ITEM #12190335
MFR #DEN15KX50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,029.60/each for your price

Overview

Mfr description
DEN15KX50 DEN15KX50 FT ORANGE ENDLESS DY
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
  • Single path design allows higher strength common rigging hardware.

Specifications

  • Capacity
    15000 lb
  • UPC_NO
    697886433581
  • Type
    DYNAFLEX SLING
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Sling Length
    50
  • Warranty
    WARRANTY
  • Weight
    19 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought