Motion
DEN30KX11

LIFT-ALL
DEN30KX11

DEN30KX11FT ORANGE ENDLESS DYNEEMA ROUNDSLING
MI ITEM #12190417
MFR #DEN30KX11
List Price$858.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN30KX11

DEN30KX11FT ORANGE ENDLESS DYNEEMA ROUNDSLING
MI ITEM #12190417
MFR #DEN30KX11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$858.11/each for your price

Overview

Mfr description
DEN30KX11 DEN30KX11FT ORANGE ENDLESS DYN
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
  • Single path design allows higher strength common rigging hardware.

Specifications

  • Capacity
    30000 lb
  • UPC_NO
    697886434649
  • Type
    DYNAFLEX SLING
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Sling Length
    11
  • Warranty
    WARRANTY
  • Weight
    7.26 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought