Motion
DEN30KX34

LIFT-ALL
DEN30KX34

DEN30KX34FT ORANGE ENDLESS DYNEEMA ROUNDSLING
Mi Item #12190439
MFR #DEN30KX34
Price$2,544.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN30KX34

DEN30KX34FT ORANGE ENDLESS DYNEEMA ROUNDSLING
Mi Item #12190439
MFR #DEN30KX34

Mfr description
DEN30KX34 DEN30KX34FT ORANGE ENDLESS DYN
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,544.34/each

Specifications

Dimensions

  • Sling Length
    34
  • Weight
    22.44 lb

Details

  • Capacity
    30000 lb
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Type
    DYNAFLEX SLING
  • UPC_NO
    697886434854
  • Warranty
    WARRANTY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)