Motion
DEN40KX8

LIFT-ALL
DEN40KX8

Dyneema Roundsling - 40000 lb Capacity
Mi Item #12190491
MFR #DEN40KX8
Price$810.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN40KX8

Dyneema Roundsling - 40000 lb Capacity
Mi Item #12190491
MFR #DEN40KX8

Mfr description
DEN40KX8 DEN40KX8FT ORANGE ENDLESS DYNEE
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$810.01/each

Specifications

Dimensions

  • Diameter
    1.7500 in, 44.45 mm
  • Max Working Load Limit
    40000 lbs
  • Maximum Width
    2.7500 in; 69.90 mm
  • Sling Length
    8
  • Weight
    6.32 lb
  • Width
    2.7500 in, 69.90 mm

Details

  • Capacity
    40000 lb
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Type
    DYNAFLEX SLING
  • UPC_NO
    697886435066
  • Vertical Capacity 90
    18144 kg, 40000 lbs
  • Warranty
    WARRANTY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)