Motion
DEN50KX46

LIFT-ALL
DEN50KX46

Dyneema Roundsling - 50000 lb Capacity
Mi Item #12190521
MFR #DEN50KX46
Price$5,299.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN50KX46

Dyneema Roundsling - 50000 lb Capacity
Mi Item #12190521
MFR #DEN50KX46

Mfr description
DEN50KX46 DEN50KX46FT ORANGE ENDLESS DYN
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,299.19/each

Specifications

Dimensions

  • Diameter
    1.8800 in, 47.80 mm
  • Max Working Load Limit
    50000 lbs
  • Maximum Width
    2.8800 in; 73.20 mm
  • Sling Length
    46
  • Weight
    53.36 lb
  • Width
    2.8800 in, 73.20 mm

Details

  • Capacity
    50000 lb
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Type
    DYNAFLEX SLING
  • UPC_NO
    697886435790
  • Vertical Capacity 90
    22680 kg, 50000 lbs
  • Warranty
    WARRANTY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)