Motion
DEN50KX8

LIFT-ALL
DEN50KX8

DEN50KX8FT ORANGE ENDLESS DYNEEMA ROUNDSLING
Mi Item #12190527
MFR #DEN50KX8
Price$985.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN50KX8

DEN50KX8FT ORANGE ENDLESS DYNEEMA ROUNDSLING
Mi Item #12190527
MFR #DEN50KX8

Mfr description
DEN50KX8 DEN50KX8FT ORANGE ENDLESS DYNEE
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$985.43/each

Specifications

Dimensions

  • Sling Length
    8
  • Weight
    9.28 lb

Details

  • Capacity
    50000 lb
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Type
    DYNAFLEX SLING
  • UPC_NO
    697886435493
  • Warranty
    WARRANTY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)