Motion
DEN60KX22

LIFT-ALL
DEN60KX22

Dyneema Roundsling - 60000 lb Capacity
Mi Item #12190541
MFR #DEN60KX22
Price$3,178.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN60KX22

Dyneema Roundsling - 60000 lb Capacity
Mi Item #12190541
MFR #DEN60KX22

Mfr description
DEN60KX22 DEN60KX22FT ORANGE ENDLESS DYN
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,178.95/each

Specifications

Dimensions

  • Diameter
    2.0000 in, 50.80 mm
  • Max Working Load Limit
    60000 lbs
  • Maximum Width
    3.1300 in; 79.50 mm
  • Sling Length
    22
  • Weight
    28.82 lb
  • Width
    3.1300 in, 79.50 mm

Details

  • Capacity
    60000 lb
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Type
    DYNAFLEX SLING
  • UPC_NO
    697886436032
  • Vertical Capacity 90
    27216 kg, 60000 lbs
  • Warranty
    WARRANTY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)