Motion
DEN60KX27

LIFT-ALL
DEN60KX27

Dyneema Roundsling - 60000 lb Capacity
Mi Item #12190546
MFR #DEN60KX27
Price$3,852.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN60KX27

Dyneema Roundsling - 60000 lb Capacity
Mi Item #12190546
MFR #DEN60KX27

Mfr description
DEN60KX27 DEN60KX27FT ORANGE ENDLESS DYN
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,852.99/each

Specifications

Dimensions

  • Diameter
    1.3100 in, 33.30 mm
  • Max Working Load Limit
    60000 lbs
  • Maximum Width
    3.1300 in; 79.50 mm
  • Sling Length
    27
  • Weight
    35.37 lb
  • Width
    3.1300 in, 79.50 mm

Details

  • Capacity
    60000 lb
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Type
    DYNAFLEX SLING
  • UPC_NO
    697886436087
  • Vertical Capacity 90
    27216 kg, 60000 lbs
  • Warranty
    WARRANTY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)