Motion
DEN60KX29

LIFT-ALL
DEN60KX29

Dyneema Roundsling - 60000 lb Capacity
Mi Item #12190548
MFR #DEN60KX29
Price$4,122.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN60KX29

Dyneema Roundsling - 60000 lb Capacity
Mi Item #12190548
MFR #DEN60KX29

Mfr description
DEN60KX29 DEN60KX29FT ORANGE ENDLESS DYN
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,122.59/each

Specifications

Dimensions

  • Diameter
    1.3100 in, 33.30 mm
  • Max Working Load Limit
    60000 lbs
  • Maximum Width
    2.0000 in; 50.80 mm
  • Sling Length
    29
  • Weight
    37.99 lb
  • Width
    2.0000 in, 50.80 mm

Details

  • Capacity
    60000 lb
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Type
    DYNAFLEX SLING
  • UPC_NO
    697886436100
  • Vertical Capacity 90
    27216 kg, 60000 lbs
  • Warranty
    WARRANTY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)