Motion
DEN70KX12

LIFT-ALL
DEN70KX12

Dyneema Roundsling - 70000 lb Capacity
Mi Item #12190564
MFR #DEN70KX12
Price$2,097.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN70KX12

Dyneema Roundsling - 70000 lb Capacity
Mi Item #12190564
MFR #DEN70KX12

Mfr description
DEN70KX12 DEN70KX12 ORANGE ENDLESS DYNEE
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,097.37/each

Specifications

Dimensions

  • Diameter
    2.1300 in, 54.10 mm
  • Max Working Load Limit
    70000 lbs
  • Maximum Width
    3.2500 in; 82.60 mm
  • Sling Length
    12
  • Weight
    17.64 lb
  • Width
    3.2500 in, 82.60 mm

Details

  • Capacity
    70000 lb
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Type
    DYNAFLEX SLING
  • UPC_NO
    697886436339
  • Vertical Capacity 90
    31751 kg, 70000 lbs
  • Warranty
    WARRANTY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)