Motion
DEN150KX18

LIFT-ALL
DEN150KX18

DEN150KX18 ORANGE ENDLESS DYNEEMA ROUNDSLING
MI ITEM #12190735
MFR #DEN150KX18
List Price$6,949.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN150KX18

DEN150KX18 ORANGE ENDLESS DYNEEMA ROUNDSLING
MI ITEM #12190735
MFR #DEN150KX18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,949.17/each for your price

Overview

Mfr description
DEN150KX18 DEN150KX18 ORANGE ENDLESS DYN
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
  • Single path design allows higher strength common rigging hardware.

Specifications

  • Capacity
    150000 lb
  • UPC_NO
    697886438395
  • Type
    DYNAFLEX SLING
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Sling Length
    18
  • Warranty
    WARRANTY
  • Weight
    58.32 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought