Motion
DEN150KX50

LIFT-ALL
DEN150KX50

Dyneema Roundsling - 150000 lb Capacity
Mi Item #12190758
MFR #DEN150KX50
Price$18,212.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN150KX50

Dyneema Roundsling - 150000 lb Capacity
Mi Item #12190758
MFR #DEN150KX50

Mfr description
DEN150KX50 DEN150KX50 ORANGE ENDLESS DYN
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,212.88/each

Specifications

Dimensions

  • Diameter
    3.2500 in, 82.55 mm
  • Max Working Load Limit
    150000 lbs
  • Maximum Width
    5.2500 in; 133.35 mm
  • Sling Length
    50
  • Weight
    162 lb
  • Width
    5.2500 in, 133.35 mm

Details

  • Capacity
    150000 lb
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Type
    DYNAFLEX SLING
  • UPC_NO
    697886438616
  • Vertical Capacity 90
    68039 kg, 150000 lbs
  • Warranty
    WARRANTY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)