Motion
DEN175KX14

LIFT-ALL
DEN175KX14

DEN175KX14 ORANGE ENDLESS DYNEEMA ROUNDSLING
MI ITEM #12190763
MFR #DEN175KX14
List Price$6,234.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN175KX14

DEN175KX14 ORANGE ENDLESS DYNEEMA ROUNDSLING
MI ITEM #12190763
MFR #DEN175KX14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,234.15/each for your price

Overview

Mfr description
DEN175KX14 DEN175KX14 ORANGE ENDLESS DYN
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
  • Single path design allows higher strength common rigging hardware.

Specifications

  • Capacity
    175000 lb
  • UPC_NO
    697886438753
  • Type
    DYNAFLEX SLING
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Sling Length
    14
  • Warranty
    WARRANTY
  • Weight
    49.14 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought