Motion
DEN200KX8

LIFT-ALL
DEN200KX8

Dyneema Roundsling - 200000 lb Capacity
Mi Item #12190823
MFR #DEN200KX8
Price$4,414.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DEN200KX8

Dyneema Roundsling - 200000 lb Capacity
Mi Item #12190823
MFR #DEN200KX8

Mfr description
DEN200KX8 DEN200KX8 ORANGE ENDLESS DYNEE
  • 100% Dyneema Core (non-blended)
  • Ultra Lightweight and natural bouancy
  • Good chemical resistance and reduced water absorbtion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,414.67/each

Specifications

Dimensions

  • Diameter
    3.7500 in, 95.25 mm
  • Max Working Load Limit
    200000 lbs
  • Maximum Width
    6.1300 in; 155.70 mm
  • Sling Length
    8
  • Weight
    31.2 lb
  • Width
    6.1300 in, 155.70 mm

Details

  • Capacity
    200000 lb
  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    DYNEEMA/NYLON
  • Type
    DYNAFLEX SLING
  • UPC_NO
    697886439095
  • Vertical Capacity 90
    90718 kg, 200000 lbs
  • Warranty
    WARRANTY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)