Motion
GACEN40X18IN

LIFT-ALL
GACEN40X18IN

BLACK ENDLESS 1-FT 6-IN (1'-6") STEELFLEX GAC ROUNDSLING
Mi Item #12190825
MFR #GACEN40X18IN
Price$33.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
GACEN40X18IN

BLACK ENDLESS 1-FT 6-IN (1'-6") STEELFLEX GAC ROUNDSLING
Mi Item #12190825
MFR #GACEN40X18IN

Mfr description
GACEN40X18IN BLACK ENDLESS 1-FT 6-IN (1'
  • Designed for suspension applications.
  • Superior flexibility makes rigging easy.
  • Window allows complete core inspection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.99/each

Specifications

Dimensions

  • Sling Length
    1.5 ft
  • Weight
    1.25 lbs

Details

  • Color
    BLACK
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886424633
  • Material
    POLYESTER
  • Nominal Break Strength
    3600 lbs
  • UPC_NO
    697886424633
  • Vertical Capacity 90
    3600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)