Motion
GACEN60CX2

LIFT-ALL
GACEN60CX2

BLACK ENDLESS 2-FT 0-INCH (2'-0") CORDURA-SLEEVE STEELFLEX GAC ROUNDSLING
MI ITEM #12190828
MFR #GACEN60CX2
List Price$50.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
GACEN60CX2

BLACK ENDLESS 2-FT 0-INCH (2'-0") CORDURA-SLEEVE STEELFLEX GAC ROUNDSLING
MI ITEM #12190828
MFR #GACEN60CX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.16/each for your price

Overview

Mfr description
GACEN60CX2 BLACK ENDLESS 2-FT 0-INCH (2'
  • Designed for suspension applications.
  • Superior flexibility makes rigging easy.
  • Window allows complete core inspection.
  • Black cover for stage rigging applications.

Specifications

  • Manufacturer Upc Number
    697886424657
  • UPC_NO
    697886424657
  • Color
    BLACK
  • Country of Origin
    US
  • Material
    POLYESTER
  • Nominal Break Strength
    5300 lbs
  • Sling Length
    2 ft
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
  • Weight
    1.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text