1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
12EESCHX10
1/2" X 10' E/E SCH 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #
12190829
MFR #
12EESCHX10
Price
$152.15
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Rigging Slings
Chain Slings
LIFT-ALL 12EESCHX10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
12EESCHX10
1/2" X 10' E/E SCH 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #
12190829
MFR #
12EESCHX10
Mfr description
12EESCHX10 1/2" X 10' E/E SCH 6X19 IWRC
6X19 IWRC for good abrasion resistance
Mechanically swaged flemish eyes
TUFF-TAG™ for permanent identification as required by OSHA
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$152
.15
/each
Add to Cart
Specifications
Dimensions
Diameter
1/2 in
Sling Length
10 ft
Weight
8.02 lb
Details
Color
SELF
Material
STEEL
Order Lead Time
10 days
Package Type
Box
Trademark
PERMALOC™
Type
WIRE ROPE SLING - DOMESTIC ROPE
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items