Motion
12EESCHX11

LIFT-ALL
12EESCHX11

1/2" X 11' E/E SCH 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #12190830
MFR #12EESCHX11
List Price$181.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12EESCHX11

1/2" X 11' E/E SCH 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #12190830
MFR #12EESCHX11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.79/each for your price

Overview

Mfr description
12EESCHX11 1/2" X 11' E/E SCH 6X19 IWRC
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Least expensive per capacity of all steel slings

Specifications

  • Material
    STEEL
  • Color
    SELF
  • Diameter
    1/2 in
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Sling Length
    11 ft
  • Trademark
    PERMALOC™
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • Weight
    8.48 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text