Motion
12EESCHX17

LIFT-ALL
12EESCHX17

Domestic Wire Rope Sling - 1 Legs, Alloy Steel, 17 ft, 5.18 m OAL
Mi Item #12190836
MFR #12EESCHX17
Price$222.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12EESCHX17

Domestic Wire Rope Sling - 1 Legs, Alloy Steel, 17 ft, 5.18 m OAL
Mi Item #12190836
MFR #12EESCHX17

Mfr description
12EESCHX17 1/2" X 17' E/E SCH 6X19 IWRC
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.68/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Overall Length
    17 ft, 5.18 m
  • Ring Thickness
    0.4430 in;11.25 mm
  • Sling Length
    17 ft
  • Weight
    11.24 lb

Details

  • Color
    SELF
  • Hardware Type
    Sling Hook
  • Material
    Alloy Steel
  • Number Of Legs
    1
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Ring Material
    Alloy Steel
  • Sling Type
    Endless Sling
  • Trademark
    PERMALOC™
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)