Motion
12EESCHX4

LIFT-ALL
12EESCHX4

1/2" X 4' E/E SCH 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
Mi Item #12190841
MFR #12EESCHX4
Price$116.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12EESCHX4

1/2" X 4' E/E SCH 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
Mi Item #12190841
MFR #12EESCHX4

Mfr description
12EESCHX4 1/2" X 4' E/E SCH 6X19 IWRC P
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.58/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Sling Length
    4 ft
  • Weight
    5.26 lb

Details

  • Color
    SELF
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    PERMALOC™
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)