Motion
14ETSCHX11

LIFT-ALL
14ETSCHX11

1/4" X 11 ' E/T SCH 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
Mi Item #12190886
MFR #14ETSCHX11
Price$129.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14ETSCHX11

1/4" X 11 ' E/T SCH 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
Mi Item #12190886
MFR #14ETSCHX11

Mfr description
14ETSCHX11 1/4" X 11 ' E/T SCH 6X19 IWR
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.89/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Sling Length
    11 ft
  • Weight
    2.79 lb
  • Working Load Limit
    960 lb

Details

  • Basket Capacity
    n/a lb
  • Choker Capacity
    960 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • UPC_NO
    697886439750
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)