Motion
34EESCHX12

LIFT-ALL
34EESCHX12

Domestic Wire Rope Sling - 1 Legs, Alloy Steel, 12 ft, 3.66 m OAL, Grade 100
Mi Item #12190903
MFR #34EESCHX12
Price$416.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34EESCHX12

Domestic Wire Rope Sling - 1 Legs, Alloy Steel, 12 ft, 3.66 m OAL, Grade 100
Mi Item #12190903
MFR #34EESCHX12

Mfr description
34EESCHX12 3/4" X 12' E/E SCH 6X19 IWRC
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.46/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Overall Length
    12 ft, 3.66 m
  • Ring Thickness
    0.6870 in;17.44 mm
  • Sling Length
    12 ft
  • Weight
    22.201 lb

Details

  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Sling Hook
  • Material
    Alloy Steel
  • Number Of Legs
    1
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Ring Material
    Alloy Steel
  • Sling Type
    Endless Sling
  • Trademark
    PERMALOC™
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)