Motion
34EESCHX16

LIFT-ALL
34EESCHX16

Domestic Wire Rope Sling - 1 Legs, Alloy Steel, 16 ft, 4.88 m OAL
MI ITEM #12190907
MFR #34EESCHX16
Price$467.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
34EESCHX16

Domestic Wire Rope Sling - 1 Legs, Alloy Steel, 16 ft, 4.88 m OAL
MI ITEM #12190907
MFR #34EESCHX16

Mfr description
34EESCHX16 3/4" X 16' E/E SCH 6X19 IWRC
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.06/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Overall Length
    16 ft, 4.88 m
  • Ring Thickness
    0.6870 in;17.44 mm
  • Sling Length
    16 ft
  • Weight
    26.361 lb

Details

  • Color
    SELF
  • Hardware Type
    Sling Hook
  • Material
    Alloy Steel
  • Number Of Legs
    1
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Ring Material
    Alloy Steel
  • Sling Type
    Endless Sling
  • Trademark
    PERMALOC™
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)