Motion
58ETSCHX5

LIFT-ALL
58ETSCHX5

5/8" X 5 ' E/T SCH 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #12191004
MFR #58ETSCHX5
List Price$213.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58ETSCHX5

5/8" X 5 ' E/T SCH 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #12191004
MFR #58ETSCHX5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.05/each for your price

Overview

Mfr description
58ETSCHX5 5/8" X 5 ' E/T SCH 6X19 IWRC
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Least expensive per capacity of all steel slings

Specifications

  • Material
    STEEL
  • Working Load Limit
    5000 lb
  • Choker Capacity
    5000 lb
  • Color
    SELF
  • Diameter
    5/8 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    5 ft
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • Warranty
    Warranty
  • Basket Capacity
    n/a lb
  • Country of Origin
    US
  • UPC_NO
    697886440237
  • Weight
    10.49 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought