Overview
Mfr description
60820 LOGISTIC STRAP STORAGE BAG
Specifications
- ColorBLACK
- Manufacturer Upc Number697886418090
- UPC_NO697886418090
- MaterialPOLYESTER
- Country of OriginCN
- WarrantyWarranty
- Weight1.1 lbs
- Product ClassAP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data