Overview
Mfr description
CPP1.5 CONCRETE PIPE PICK 3,000-LB CAPAC
- Simple and fast.
- No need to reach inside the pipe.
- Worker remains above the pipe at all times.
- Use to easily join length of pipe.
Specifications
- ColorSELF
- Manufacturer Upc Number697886000165
- UPC_NO697886000165
- MaterialSTEEL
- Country of OriginUS
- Nominal Break Strength1,500 - 8,000: Based on Hook Position lbs
- Vertical Capacity 902000 lbs
- WarrantyWarranty
- Weight10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data