Motion
CPP3
CONCRETE PIPE PICK 6,000-LB CAPACITY. MINIMUM PIPE ID 14"
MI ITEM #12191018
MFR #CPP3
List Price$2,419.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONCRETE PIPE PICK 6,000-LB CAPACITY. MINIMUM PIPE ID 14"
MI ITEM #12191018
MFR #CPP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,419.53/each for your price

Overview

Mfr description
CPP3 CONCRETE PIPE PICK 6,000-LB CAPACIT
  • Simple and fast.
  • No need to reach inside the pipe.
  • Worker remains above the pipe at all times.
  • Use to easily join length of pipe.

Specifications

  • Color
    SELF
  • Manufacturer Upc Number
    697886000172
  • UPC_NO
    697886000172
  • Material
    STEEL
  • Country of Origin
    US
  • Nominal Break Strength
    2000 lbs
  • Vertical Capacity 90
    1000 lbs
  • Warranty
    Warranty
  • Weight
    18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought