Specifications
Dimensions
- Weight4.1 lb
Details
- ColorYELLOW/ORANGE
- Country of OriginUS/CN
- MaterialNYLON/STEEL
- TypeGRIPHOOK
- UPC_NO697886000028
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)