Motion
GH5S-2

LIFT-ALL
GH5S-2

GRIPHOOK GH5S-2 W/IMPORT ALLOY SWIVEL HOOK FOR 5" FORK - 2-TON WLL
MI ITEM #12191023
MFR #GH5S-2
Price$221.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
GH5S-2

GRIPHOOK GH5S-2 W/IMPORT ALLOY SWIVEL HOOK FOR 5" FORK - 2-TON WLL
MI ITEM #12191023
MFR #GH5S-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$221.19/each

Specifications

Dimensions

  • Weight
    4.1 lb

Details

  • Color
    YELLOW/ORANGE
  • Country of Origin
    US/CN
  • Material
    NYLON/STEEL
  • Type
    GRIPHOOK
  • UPC_NO
    697886000042
  • Warranty
    Warranty

Overview

Mfr description
GH5S-2 GRIPHOOK GH5S-2 W/IMPORT ALLOY S
  • Lightweight alternative to metal attachments
  • Self-grips to fork so theres no need to tighten, saving you time
  • Turns your fork truck into a hoist in a matter of seconds
  • uick to install, remove and easy to store

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought